Shop NOSHOK
See all product information
915 Series Transmitter RTD, -50 to 750DegF, Class B Accuracy, 4 to 20 mA, 2.5in. Stem L, 1/4in. Stem Dia
Mfr # 915--330/1100-2-C21U-8-23P1-025-2
Zoro # G308661078
product price:Â $619.99
/ea
Free Shipping & Returns
Key Features
Sensor Type
PT100
Temp. Accuracy
+/-0.06% at 0°C
Temp. Range (F)
-330 to 1100°F
Enclosure Rating
NEMA 4, 4X
Sensor Length
2-1/2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
915--330/1100-2-C21U-8-23P1-025-2
Zoro #
G308661078
UPC #
-
Country of Origin
United States
Dimensions
Sensor Length
2-1/2 in
Sensor Diameter
1/4 in
Max. Finish Thickness
32 µin
Details
Item
Industrial Resistance Temperature Device Probe with Connection Head
Sensor Type
PT100
Temp. Accuracy
+/-0.06% at 0°C
Temp. Range (F)
-330 to 1100°F
Enclosure Rating
NEMA 4, 4X
Connection Type
MNPT
Circuit Type
Single, 3-Wire
Seal Material
316 Stainless Steel
Self-Heating
50 mW/°C Typical in Moving Water
Lead Wires
Stranded 22 AWG, Polyvinyl Chloride (PVC) or Polytetrafluoroethylene (PTFE) Insulation
Electrical Connection Material
Polypropylene
Pressure Ratings for Tube
500 psi
Series
915
Description
915 Series with Transmitter RTD, -50 DegF to 750 DegF, Class B Accuracy, PT100 Element, Single, 3-Wire, 4 mA to 20 mA, 2-wire, Upscale Burnout Output, 1/2 in. NPT Male, Connection head w/1/2 in. NPT Conduit, Polypropylene Connection Head, 2.5 in. Stem Length, 1/4 in. Stem Dia.. Standard head-type RTD assemblyA variety of head types are availableFactory Mutual and Canadian Standards approved explosion proof models availableTransmitter available, fits standard heads
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.