Shop NOSHOK
See all product information
915 Series Transmitter RTD, -50 to 750DegF, Class B Accuracy, 4 to 20 mA, 4in. Stem L, 1/4in. Stem Dia
Mfr # 915--50/750-1-C21U-8-23P1-025-2
Zoro # G008660814
product price:Â $499.99
/ea
Free Shipping & Returns
Key Features
Sensor Type
PT100
Temp. Accuracy
+/-0.12% at 0°C
Temp. Range (F)
-50 to 750°F
Application
Industrial Boilers, Petrochemical, Exhaust Gas Monitoring, Food Processing
Enclosure Rating
NEMA 4, 4X
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
915--50/750-1-C21U-8-23P1-025-2
Zoro #
G008660814
UPC #
-
Country of Origin
United States
Dimensions
Max. Finish Thickness
32 µin
Sensor Diameter
1/4 in
Sensor Length
2-1/2 in
Details
Item
Industrial Resistance Temperature Device Probe with Connection Head
Sensor Type
PT100
Temp. Accuracy
+/-0.12% at 0°C
Temp. Range (F)
-50 to 750°F
Application
Industrial Boilers, Petrochemical, Exhaust Gas Monitoring, Food Processing
Enclosure Rating
NEMA 4, 4X
Pressure Ratings for Tube
500 psi
Lead Wires
Stranded 22 AWG, Polyvinyl Chloride (PVC) or Polytetrafluoroethylene (PTFE) Insulation
Series
915
Seal Material
316 Stainless Steel
Self-Heating
50 mW/°C Typical in Moving Water
Circuit Type
Single, 3-Wire
Connection Type
MNPT
Electrical Connection Material
Polypropylene
Description
915 Series with Transmitter RTD, -50 DegF to 750 DegF, Class B Accuracy, PT100 Element, Single, 3-Wire, 4 mA to 20 mA, 2-wire, Upscale Burnout Output, 1/2 in. NPT Male, Connection head w/1/2 in. NPT Conduit, Stainless Steel Connection Head, 4 in. Stem Length, 1/4 in. Stem Dia.. Standard head-type RTD assemblyA variety of head types are availableFactory Mutual and Canadian Standards approved explosion proof models availableTransmitter available, fits standard heads
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.