Zoro Homepage

Brass Case Pressure Gauge, 1500 psi

  • Mfr # 25-300-1500

  • Zoro # G6080221


product price: $89.85
/ea
Free Shipping & Returns

Key Features

Process Connection Size
1/4 in NPT
Application
Automotive, Construction, Hydraulics and Pneumatics, Mining, Stamping and Forming Presses, Transportation
Gauge Case Material
Brass
Case Diameter
3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-300-1500
Zoro #
G6080221
UPC #
-
Country of Origin
Poland

Dimensions

Process Connection Size
1/4 in NPT
Case Diameter
3.94 in

Details

Item
Brass Case Pressure Gauge,1500 psi
Application
Automotive, Construction, Hydraulics and Pneumatics, Mining, Stamping and Forming Presses, Transportation
Gauge Case Material
Brass

Description

Brass Case Pressure Gauge,1500 psi

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.