Brass Case Pressure Gauge, MIP, 15 psi
- Mfr # 25-300-15-MIP
- Zoro # G6080599
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Process Connection Size
1/4 in NPT
Application
Automotive, Construction, Hydraulics and Pneumatics, Mining, Stamping and Forming Presses, Transportation
Gauge Case Material
Brass
Case Diameter
3.94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25-300-15-MIP
- Zoro #
- G6080599
- UPC #
- -
- Country of Origin
- Poland
Dimensions
- Process Connection Size
- 1/4 in NPT
- Case Diameter
- 3.94 in
Details
- Item
- Brass Case Pressure Gauge,MIP,15 psi
- Application
- Automotive, Construction, Hydraulics and Pneumatics, Mining, Stamping and Forming Presses, Transportation
- Gauge Case Material
- Brass
Description
Brass Case Pressure Gauge,MIP,15 psi
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.