
Cage Protected Submersible Transmitter, Wetted Materials: 316 SS, 0 psig to 30 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 100 ft PUR Cable, ,
Mfr # 613-30-1-1-100
Zoro # G108576268
product price:Â $2,648.99
/ea
Free Shipping & Returns
Key Features
Output
4 to 20 mA
Application
Lift Stations, Sewage, Slurry Tanks, Storm Canals, Water & Wastewater, Wet Wells
Series
613
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Wetted Materials - Transmitters
316 Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
613-30-1-1-100
Zoro #
G108576268
UPC #
-
Country of Origin
Germany
Dimensions
Cable Length
100 ft
Details
Item
Submersible Level Transmitter
Output
4 to 20 mA
Application
Lift Stations, Sewage, Slurry Tanks, Storm Canals, Water & Wastewater, Wet Wells
Series
613
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Wetted Materials - Transmitters
316 Stainless Steel
Pressure Range - Submersible Transmitter
0 to 30 psi
Electrical Connections - Transmitter
Standard Polyurethane Cable
Transmitter Type
Level Transmitter
Operating Temp.
-22 to 175°F
Material of Construction
316 Stainless Steel
Power Required - Transmitters
10 to 30V DC
Vibration
15G
Max. Operating Temperature
80°C
Service Life
Less Than 100,000,000 Load Cycles
Environmental Rating
IP68
Shock
100G
Response Time
Less Than or Equal 1 ms
Electrical Protection
Reverse Polarity Protection, Short Circuit Protection
Media Temperature Range
14 to 122°F
Compensated Temperature Range
32 to 122°F
Inch/Metric
Inch
Min. Operating Temperature
-30°C
Description
Cage Protected Submersible Transmitter, Wetted Materials: 316 SS, 0 psig to 10 psig, 0.25% Accuracy BFSL, 4 mA to 20 mA Output, 40 ft PUR Cable, Lifting Ring. Ranges from 0 psi to 5 psi through 0 psi to 300 psi. Current & voltage outputs available. 316 Stainless Steel and Polyurethane wetted parts. CE compliant to suppress RFI, EMI and ESD.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.