This item is Discontinued.

Noshok Digital Pressure Gauge, Bar, Psi, MPa, 3.31 in Dial Size, Stainless Steel 1000-1450-2-1

This item is Discontinued.

Noshok

Digital Pressure Gauge, Bar, Psi, MPa, 3.31 in Dial Size, Stainless Steel (Discontinued)

Mfr # 1000-1450-2-1
Zoro # G008572957
Country of Origin Germany
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1000-1450-2-1
Zoro #
G008572957
UPC #
-
Country of Origin
Germany

Dimensions

Dial Size (In.)
3.31 in

Details

Item
Digital Pressure Gauge
Application
Hydraulics & Pneumatics, Laboratory & Test Equipment, Leak Detection, Power Generation, Water Management
Series
1000
Max Pressure (PSI)
15,000
Gauge Accuracy
+/-1%
Operating Temp. Range (F)
-4 to 158°F
Peak Hold
Yes
Pressure Range
0 to 1450 psig
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Features
Tare Function, Password Protection, Min./Max. Memory, Internal Lighting
Display
4 Digit LCD
Material
Stainless Steel
Memory Storage
Min/Max
Power Required
(2) 1.5V AA Battery
Temp. Range (C)
-20 to 70°C
Connection Type
MNPT
Gauge Primary Range Units
Bar, Psi, MPa
Terminal Point Accuracy
+/-0.5%
Response Time
200 ms
Media Temperature Range
-22 to 185°F
Measuring Element
Stainless Steel, Thin-Film Measuring Element
Programmable Functions
Adjustable Through Front Key Pad
Compensated Temperature Range
32 to 140°F
Rotatable Base Angle
300 Degrees
Bezel Material
Stainless Steel
IP Rating
IP65
Connection Material
316 Stainless Steel
Ambient Temperature Range
14 to 140°F
Inch/Metric
Inch

Description

Rugged, electronic gauge. Compound and standard ranges through 0 psig to 10,000 psig. Stainless Steel wetted parts. CE compliant to suppress RFI, EMI and ESD.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.