Dry Pressure Gauge, 0 to 30 psi psi, 1-1/2 in Dial, 1/8 in NPT, Back Location, ABS Case Material

  • Mfr # 15-110-30-vac/kPa-PMC

  • Zoro # G608573347


product price:  $58.15
/ea

Key Features

Accuracy
2.5%
Process Connection Location
Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15-110-30-vac/kPa-PMC
Zoro #
G608573347
UPC #
-
Country of Origin
Poland

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1-1/2 in
Nominal Dial Size
1-1/2 in

Details

Item
Dry Pressure Gauge
Accuracy
2.5%
Process Connection Location
Back
Process Connection Type
NPT
Application
Hydraulics & Pneumatics, Medical, Pumps & Compressors, Refrigeration Controls, Utilities, Water Management
Gauge Case Material
ABS
Series
100
Lens Material
Acrylic
Primary Pressure Range
0 to 30 psi
Primary Scale Units
kPa
Media Temperature Range
-4 to 140°F
Pointer Material
Molded Plastic
Connection Material
Brass
Measuring Element
Copper Alloy Bourdon Tube
Inch/Metric
Inch
Ambient Operating Temperature Range
-40 to 140°F

Description

Accurate and reliable general purpose dry gauge with vacuum & compound ranges, and ABS or Steel case. Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more. Multiple connection options are available including panel mount. A wide variety of pressure ranges, scale options, connections sizes, and options including flanges, case options, cover rings, lens materials, pointers, and orifices are also available. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products