Industrial RTD PT100 3-Wire 1/2 NPT 2.5 Stem 1/4 Diameter

  • Mfr # 900--50/400-1-C2-8-37-025-2

  • Zoro # G808660748


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
PT100
Temp. Accuracy
+/-0.12% at 0°C
Temp. Range (F)
-50 to 400°F
Application
Chemical Processing, Textile Production, Automotive, Plastics Processing, HVAC
Circuit Type
Single, 3-Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
900--50/400-1-C2-8-37-025-2
Zoro #
G808660748
UPC #
-
Country of Origin
Canada

Dimensions

Max. Finish Thickness
32 µin
Sensor Length
2-1/2 in
Sensor Diameter
1/4 in

Details

Item
Industrial Resistance Temperature Device Probe
Sensor Type
PT100
Temp. Accuracy
+/-0.12% at 0°C
Temp. Range (F)
-50 to 400°F
Application
Chemical Processing, Textile Production, Automotive, Plastics Processing, HVAC
Circuit Type
Single, 3-Wire
Lead Wires
Stranded 22 AWG, Polyvinyl Chloride (PVC) or Polytetrafluoroethylene (PTFE) Insulation
Pressure Ratings for Tube
500 psi
Seal Material
316 Stainless Steel
Connection Type
MNPT
Self-Heating
50 mW/°C Typical in Moving Water
Series
900

Description

General purpose RTD probe with PVC or PTFE lead wires. Adjustable and welded fittings are available. Ideal for OEM applications. PVC or PTFE jacketed lead wires are available.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.