Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Gas 5 Valve Carbon Steel Manifol

  • Mfr # 5130-FFC

  • Zoro # G903508730


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Female-Female
Connection Type
NPT or Flange
Body Material
Carbon Steel, 316 Stainless Steel
Type
Natural Gas Flow
Features
Two Static (Test) Ports, Color Coded Vinyl Bonnet And Stem Dust Cap, Soft Seat/Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5130-FFC
Zoro #
G903508730
UPC #
-
Country of Origin
United States

Details

Valve Type
Female-Female
Item
Natural Gas 5 Valve Carbon Steel Manifolfolfol
Connection Type
NPT or Flange
Body Material
Carbon Steel, 316 Stainless Steel
Type
Natural Gas Flow
Features
Two Static (Test) Ports, Color Coded Vinyl Bonnet And Stem Dust Cap, Soft Seat/Tip
Max. Pressure
6000 psi @ 200°F

Description

Natural Gas 5 Valve Carbon Steel Manifolfolfol

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.