Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Gas Stainless Steel 5 Valve Mani

  • Mfr # 5030-FFS

  • Zoro # G903456918


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Female-Female
Type
Natural Gas Flow
Max. Pressure
10,000 psi @ 200°F
Features
Two Static Ports, Color Coded Vinyl Bonnet and Stem Dust Cap, Hard Seat
Body Material
Carbon Steel, 316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5030-FFS
Zoro #
G903456918
UPC #
-
Country of Origin
United States

Details

Valve Type
Female-Female
Item
Natural Gas Stainless Steel 5 Valve Manifolfol
Type
Natural Gas Flow
Max. Pressure
10,000 psi @ 200°F
Features
Two Static Ports, Color Coded Vinyl Bonnet and Stem Dust Cap, Hard Seat
Body Material
Carbon Steel, 316 Stainless Steel
Connection Type
NPT or Flange

Description

Natural Gas Stainless Steel 5 Valve Manifolfol

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.