Pigtail Steam Syphon, Welded Steel, Schedule 40, 180 Degree Coil Style, 1/4 NPT

  • Mfr # 2325

  • Zoro # G008576306


product price:  $78.25
/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Gauge Connection Type
NPT
Length (In.)
4.5
Gauge Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2325
Zoro #
G008576306
UPC #
-
Country of Origin
Germany

Dimensions

Length (In.)
4.5
Gauge Connection Size
1/4 in

Details

Item
Steam Syphon
Material
316 Stainless Steel
Gauge Connection Type
NPT

Description

Protect the instrument from the damaging effects of high temperature steam. Recommended for use in steam applications and systems that contain superheated vapor. Available in 1/4 in. and 1/2 in. NPT sizes in welded Steel, welded 316 Stainless Steel or seamless 316 stainless steel with rating to 3,800 psi at 850 DegF.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.