Shop NOSHOK
See all product information
Create Account
Pressure Gauge, 0 to 200 psi psi, 4-1/2 in Dial, 1/4 in; 1/2 in NPT, Bottom Location
- Mfr # 45-760-200-psi/kg/cm2
- Zoro # G908575737
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Accuracy
0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in; 1/2 in
Process Connection Type
NPT
Dial Size (In.)
4-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45-760-200-psi/kg/cm2
- Zoro #
- G908575737
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Process Connection Size
- 1/4 in; 1/2 in
- Dial Size (In.)
- 4-1/2 in
- Nominal Dial Size
- 4-1/2 in
Details
- Item
- Pressure Gauge
- Accuracy
- 0.5%
- Process Connection Location
- Bottom
- Process Connection Type
- NPT
- Application
- Injection Molding Machines, Laboratory & Test Equipment, Power Generation, Oil Field & Offshore, Utilities, Water & Wastewater
- Gauge Case Material
- Stainless Steel
- Series
- 700
- Lens Material
- Acrylic
- Primary Pressure Range
- 0 to 200 psi
- Liquid-Filled Case
- Yes
- Gauge Filled With
- Glycerin
- Media Temperature Range (Special Fill)
- -40 to 212°F
- Measuring Element
- 316 Stainless Steel C-Type Bourdon Tube
- Inch/Metric
- Inch
- Ambient Temperature Range (Special Fill)
- -40 to 150°F
- Pointer Material
- Aluminum
- Ambient Temperature Range (Glycerin Fill)
- -4 to 150°F
- Intermittent Temperature
- 250°F
- Media Temperature Range (Glycerin Fill)
- -4 to 212°F
- Connection Material
- 316 Stainless Steel
- Bayonet Ring Material
- Threaded Black PBT
Description
Process Gauge, 4.5 in. 316SS Internals, 60 psi/kPa, 1/2 NPT Male Bottom Conn, Glycerin Filled, Overload Stop, Stainless Steel Tag. Turret style dry field fillable and liquid filled process gauges. Vacuum and compound ranges through 0 psi to 15,000 psi. Black Polypropylene safety case with solid front and blow out back. 316 Stainless Steel or Brass wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges. For gauges with MIP, GY40 fill is standard for liquid filled gauges.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.