Shop NOSHOK
See all product information
Create Account
Pressure Gauge, 0 to 200 psi psi, 4-1/2 in Dial, 1/4 in NPT, Bottom Location, Brass Case Material
- Mfr # 45-660-200-psi/kPa
- Zoro # G908575812
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Accuracy
0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45-660-200-psi/kPa
- Zoro #
- G908575812
- UPC #
- -
- Country of Origin
- Germany
- Item
- Pressure Gauge
- Accuracy
- 0.5%
- Process Connection Location
- Bottom
- Process Connection Type
- NPT
- Application
- Injection Molding Machines, Laboratory & Test Equipment, Power Generation, Oil Field & Offshore, Utilities, Water & Wastewater
- Gauge Case Material
- Brass
- Series
- 600
- Lens Material
- Acrylic
- Primary Pressure Range
- 0 to 200 psi
- Primary Scale Units
- psi; kPa
- Liquid-Filled Case
- Yes
- Gauge Filled With
- Glycerin
- Pointer Material
- Aluminum
- Connection Material
- Brass
- Media Temperature Range (Special Fill)
- -40 to 150°F
- Measuring Element
- Copper Alloy C-Type Bourdon Tube
- Inch/Metric
- Inch
- Bayonet Ring Material
- Threaded Black PBT
- Ambient Temperature Range (Glycerin Fill)
- -4 to 150°F
- Ambient Temperature Range (Special Fill)
- -40 to 150°F
- Media Temperature Range (Glycerin Fill)
- -4 to 150°F
Dimensions
- Process Connection Size
- 1/4 in
- Dial Size (In.)
- 4-1/2 in
- Nominal Dial Size
- 4-1/2 in
Description
Turret style dry field fillable and liquid filled process gauges. Vacuum and compound ranges through 0 psi to 15,000 psi. Black Polypropylene safety case with solid front and blow out back. 316 Stainless Steel or Brass wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges. For gauges with MIP, GY40 fill is standard for liquid filled gauges.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.