Pressure Gauge, 0 to 200 psi psi, 4 in Dial, 1/4 in; 1/2 in NPT, Bottom Location

  • Mfr # 40-901-200-psi/kg/cm2

  • Zoro # G608573279


product price:  $94.89
/ea

Key Features

Accuracy
1%
Process Connection Location
Bottom
Process Connection Size
1/4 in; 1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40-901-200-psi/kg/cm2
Zoro #
G608573279
UPC #
-
Country of Origin
Poland

Dimensions

Process Connection Size
1/4 in; 1/2 in
Dial Size (In.)
4 in
Nominal Dial Size
4 in

Details

Item
Pressure Gauge
Accuracy
1%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Automotive, Construction, Hydraulics & Pneumatics, Power Generation, Transportation, Water Management
Gauge Case Material
304 Stainless Steel
Series
900
Lens Material
Polycarbonate
Primary Pressure Range
0 to 200 psi
Primary Scale Units
psi; kg/cm2
Pointer Material
Aluminum
Inch/Metric
Inch
Bezel Material
304 Stainless Steel
Media Temperature Range (Glycerin Fill)
-4 to 140°F
Ambient Temperature Range (Special Fill)
-40 to 140°F
Ambient Temperature Range (Glycerin Fill)
-4 to 140°F
Connection Material
Brass
Media Temperature Range (Special Fill)
-40 to 140°F
Measuring Element
Copper Alloy C-Type Bourdon Tube

Description

Pressure Gauge, 4 in. 304SS Case, Copper Alloy Internals, 600 psi/kPa, 1/2 NPT Male Bottom Conn, -40 Degree Service Filled. High quality liquid filled gauge. Vacuum and compound ranges through 0 psi to 15,000 psi. Impact resistant ABS and Stainless Steel case. Copper alloy and Brass wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges. For gauges with MIP, GY40 fill is standard for liquid filled gauges.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.