Shop NOSHOK
See all product information
Create Account
Pressure Gauge, 0 to 600 psi psi, 2-1/2 in Dial, 1/4 in NPT or 7/16 in-20 Adjustable
- Mfr # 25-901-SST-600-psi/kPa-BP3
- Zoro # G608574795
product price:Â
$
73.49
/ea
Key Features
Accuracy
1.6%
Process Connection Location
Bottom
Process Connection Size
1/4 in NPT or 7/16 in-20 Adjustable
Process Connection Type
G1/4
Dial Size (In.)
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25-901-SST-600-psi/kPa-BP3
- Zoro #
- G608574795
- UPC #
- -
- Country of Origin
- Poland
- Item
- Pressure Gauge
- Accuracy
- 1.6%
- Process Connection Location
- Bottom
- Process Connection Type
- G1/4
- Application
- Automotive, Construction, Hydraulics & Pneumatics, Power Generation, Transportation, Water Management
- Gauge Case Material
- 304 Stainless Steel
- Series
- 900
- Lens Material
- Polycarbonate
- Primary Pressure Range
- 0 to 600 psi
- Primary Scale Units
- psi; kPa
- Media Temperature Range (Glycerin Fill)
- -4 to 140°F
- Bezel Material
- 304 Stainless Steel
- Inch/Metric
- Inch
- Ambient Temperature Range (Glycerin Fill)
- -4 to 140°F
- Media Temperature Range (Special Fill)
- -40 to 140°F
- Ambient Temperature Range (Special Fill)
- -40 to 140°F
- Measuring Element
- Copper Alloy C-Type Bourdon Tube
- Pointer Material
- Molded Plastic
Dimensions
- Process Connection Size
- 1/4 in NPT or 7/16 in-20 Adjustable
- Dial Size (In.)
- 2-1/2 in
- Nominal Dial Size
- 2-1/2 in
Description
Pressure Gauge, 2.5 in. 304SS Case, Copper Alloy Internals, 250 bar/psi, G1/4 Male Back Conn, Glycerin Filled, Panel Mount Clamp. High quality liquid filled gauge. Vacuum and compound ranges through 0 psi to 15,000 psi. Impact resistant ABS and Stainless Steel case. Copper alloy and Brass wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges. For gauges with MIP, GY40 fill is standard for liquid filled gauges.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.