Dry Pressure Gauge, 0 to 100 psi psi, 1-1/2 in Dial, 1/8 in NPT, Bottom Location, ABS Case Material

  • Mfr # 15-100-100-psi/kPa

  • Zoro # G608572227


product price:  $21.55
/ea

Key Features

Accuracy
2.5%
Process Connection Location
Bottom
Process Connection Size
1/8 in
Process Connection Type
NPT
Application
Hydraulics & Pneumatics, Medical, Pumps & Compressors, Refrigeration Controls, Utilities, Water Management
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15-100-100-psi/kPa
Zoro #
G608572227
UPC #
-
Country of Origin
Poland

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1-1/2 in
Nominal Dial Size
1-1/2 in

Details

Item
Dry Pressure Gauge
Accuracy
2.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Hydraulics & Pneumatics, Medical, Pumps & Compressors, Refrigeration Controls, Utilities, Water Management
Gauge Case Material
ABS
Series
100
Lens Material
Acrylic
Primary Pressure Range
0 to 100 psi
Primary Scale Units
psi; kPa
Liquid-Filled Case
No
Panel-Mountable
Yes
Measuring Element
Copper Alloy Bourdon Tube
Inch/Metric
Inch
Pointer Material
Molded Plastic
Connection Material
Brass
Media Temperature Range
-4 to 140°F
Ambient Operating Temperature Range
-40 to 140°F

Description

Pressure Gauge, 2 in. ABS Case, Copper Alloy Internals, 160 psi/kPa, 1/8 NPT Back Conn, Black Front Flange. Accurate and reliable general purpose dry gauge with vacuum & compound ranges, and ABS or Steel case. Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more. Multiple connection options are available including panel mount. A wide variety of pressure ranges, scale options, connections sizes, and options including flanges, case options, cover rings, lens materials, pointers, and orifices are also available. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products