Shop NOSHOK
See all product information
Create Account
Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 10000 psi/kg/cm2, 1/4 NPT Male Back Conn, Glycerin Filled, Panel Mount Clamp
- Mfr # 25-911-10000-psi/kg/cm2-PMC
- Zoro # G608576003
product price:Â
$
95.95
/ea
Key Features
Pressure and Vacuum Gauge Type
Pressure Gauge
Gauge Application
Automotive, Construction, Hydraulics & Pneumatics, Power Generation, Transportation, Water Management
Gauge Nominal Dial Size
2-1/2 in
Basic Gauge Case Material
304 Stainless Steel
Gauge Connection Size
1/4 in or 7/16"-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25-911-10000-psi/kg/cm2-PMC
- Zoro #
- G608576003
- UPC #
- -
- Country of Origin
- Poland
Dimensions
- Gauge Nominal Dial Size
- 2-1/2 in
- Gauge Connection Size
- 1/4 in or 7/16"-20
Details
- Pressure and Vacuum Gauge Type
- Pressure Gauge
- Gauge Application
- Automotive, Construction, Hydraulics & Pneumatics, Power Generation, Transportation, Water Management
- Basic Gauge Case Material
- 304 Stainless Steel
- Gauge Connection Location
- Back
- Gauge Primary Range Units
- psi; kg/cm2
- Gauge Lens Material
- Polycarbonate
- Accuracy
- 1.6%
- Range
- 0 to 10,000 psi
- Bezel Material
- 304 Stainless Steel
- Inch/Metric
- Inch
- Media Temperature Range (Glycerin Fill)
- -4 to 140°F
- Ambient Temperature Range (Glycerin Fill)
- -4 to 140°F
- Pointer Material
- Molded Plastic
- Ambient Temperature Range (Special Fill)
- -40 to 140°F
- Dial Material
- Molded Plastic
- Media Temperature Range (Special Fill)
- -40 to 140°F
- Measuring Element
- Coiled Safety Tube
Description
Vacuum Gauge, 2.5 in. 304SS Case, Copper Alloy Internals, 30 vac/bar, 1/4 NPT Male Back Conn, Glycerin Filled, Panel Mount Clamp. High quality liquid filled gauge. Vacuum and compound ranges through 0 psi to 15,000 psi. Impact resistant ABS and Stainless Steel case. Copper alloy and Brass wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges. For gauges with MIP, GY40 fill is standard for liquid filled gauges.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.