
Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 300 psi/kg/cm2, 1/4 NPT Male Bottom Conn
Mfr # 25-100-300-psi/kg/cm2
Zoro # G108575841
product price:Â $19.35
/eaKey Features
Pressure and Vacuum Gauge Type
Dry Pressure Gauge
Gauge Application
Hydraulics & Pneumatics, Medical, Pumps & Compressors, Refrigeration Controls, Utilities, Water Management
Gauge Nominal Dial Size
2-1/2 in
Basic Gauge Case Material
ABS
Gauge Connection Type
NPT
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
25-100-300-psi/kg/cm2
Zoro #
G108575841
UPC #
-
Country of Origin
Poland
Dimensions
Gauge Nominal Dial Size
2-1/2 in
Gauge Connection Size
1/4 in
Details
Pressure and Vacuum Gauge Type
Dry Pressure Gauge
Gauge Application
Hydraulics & Pneumatics, Medical, Pumps & Compressors, Refrigeration Controls, Utilities, Water Management
Basic Gauge Case Material
ABS
Gauge Connection Type
NPT
Gauge Connection Location
Bottom
Gauge Primary Range Units
psi; kg/cm2
Gauge Lens Material
Acrylic
Series
100
Accuracy
2.5%
Range
0 to 300 psi
Connection Material
Brass
Pointer Material
Molded Plastic
Measuring Element
Copper Alloy Bourdon Tube
Inch/Metric
Inch
Media Temperature Range
-4 to 140°F
Ambient Temperature Range
-40 to 140°F
Description
Accurate and reliable general purpose dry gauge with vacuum & compound ranges, and ABS or Steel case. Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more. Multiple connection options are available including panel mount. A wide variety of pressure ranges, scale options, connections sizes, and options including flanges, case options, cover rings, lens materials, pointers, and orifices are also available. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.