Shop NOSHOK
See all product information
Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 15 inH2O, 1/4 NPT Back Conn, 304SS Bezel w/ U-Clamp
Mfr # 25-210-15-inH2O-SSBU
Zoro # G508575694
product price:Â $189.99
/ea
Free Shipping & Returns
Key Features
Pressure and Vacuum Gauge Type
Low Pressure Gauge
Gauge Application
Filter Monitoring, Gas Distribution, Hvac, Leak Detection, Level Indication, Medical
Gauge Nominal Dial Size
2-1/2 in
Basic Gauge Case Material
Steel
Gauge Connection Type
NPT
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
25-210-15-inH2O-SSBU
Zoro #
G508575694
UPC #
-
Country of Origin
Switzerland
Dimensions
Gauge Nominal Dial Size
2-1/2 in
Gauge Connection Size
1/4 in
Details
Pressure and Vacuum Gauge Type
Low Pressure Gauge
Gauge Application
Filter Monitoring, Gas Distribution, Hvac, Leak Detection, Level Indication, Medical
Basic Gauge Case Material
Steel
Gauge Connection Type
NPT
Gauge Connection Location
Back
Range
0 to 15 inH2O
Accuracy
1.6%
Series
200
Gauge Lens Material
Acrylic
Inch/Metric
Inch
Media Temperature Range
-4 to 176°F
Ambient Temperature Range
-4 to 140°F
Pointer Material
Aluminum
Connection Material
Brass
Dial Material
Aluminum
Description
Sensitive capsule-type non-fillable dry gauge. Black painted Steel, Stainless Steel and impact-resistant ABS case. Copper alloy and Brass wetted parts.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.