Shop NOSHOK
See all product information
Create Account
Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 15000 psi/bar, 1/4 NPT Male Bottom Conn, Glycerin Filled
- Mfr # 25-300-15000-psi/bar
- Zoro # G008575644
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Pressure and Vacuum Gauge Type
Pressure Gauge
Gauge Application
Automotive, Construction, Hydraulics & Pneumatics, Mining, Stamping & Forming Presses, Transportation
Liquid Filled
Yes
Gauge Nominal Dial Size
2-1/2 in
Basic Gauge Case Material
Die Cast Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25-300-15000-psi/bar
- Zoro #
- G008575644
- UPC #
- -
- Country of Origin
- Poland
- Pressure and Vacuum Gauge Type
- Pressure Gauge
- Gauge Application
- Automotive, Construction, Hydraulics & Pneumatics, Mining, Stamping & Forming Presses, Transportation
- Liquid Filled
- Yes
- Basic Gauge Case Material
- Die Cast Brass
- Gauge Connection Location
- Bottom
- Gauge Primary Range Units
- psi; bar
- Accuracy
- 1.6%
- Range
- 0 to 15,000 psi
- Gauge Lens Material
- Acrylic
- Series
- 300
- Gauge Filled With
- Glycerin
- Measuring Element
- 316 Stainless Steel Coiled Safety Tube
- Media Temperature Range
- -4 to 140°F
- Pointer Material
- Aluminum
- Dial Material
- Aluminum
- Ambient Temperature Range
- 0 to 160°F
- Cover Ring Material
- Polished Brass
Dimensions
- Gauge Nominal Dial Size
- 2-1/2 in
- Gauge Connection Size
- 1/4 in
Description
Vacuum Gauge, 2.5 in. Brass Case, Copper Alloy Internals, 30 vac/bar, 1/4 NPT Male Bottom Conn, Glycerin Filled. High quality, heavy-duty liquid filled gauge. Vacuum and compound ranges through 0 psi to 15,000 psi. Die cast Brass case with natural Brass finish. Copper alloy or 316 Stainless Steel and Brass wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges. For gauges with MIP, GY40 fill is standard for liquid filled gauges.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.