Shop NOSHOK
See all product information
Create Account
Pressure Gauge, -30 inHg to 0 to 15 psi psi, 4 in Dial, 1/2 in NPT, Back Location
- Mfr # 40-510-30/15-psi/bar
- Zoro # G608574993
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Accuracy
1%
Process Connection Location
Back
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40-510-30/15-psi/bar
- Zoro #
- G608574993
- UPC #
- -
- Country of Origin
- Poland
Dimensions
- Process Connection Size
- 1/2 in
- Dial Size (In.)
- 4 in
- Nominal Dial Size
- 4 in
Details
- Item
- Pressure Gauge
- Accuracy
- 1%
- Process Connection Location
- Back
- Process Connection Type
- NPT
- Application
- Chemical Processing, Oil Field & Offshore, Paper Mills, Agriculture Plants, Marine, Water & Wastewater
- Gauge Case Material
- 304 Stainless Steel
- Series
- 400/500
- Lens Material
- Instrument Glass
- Primary Pressure Range
- -30 inHg to 0 to 15 psi
- Primary Scale Units
- psi; bar
- Liquid-Filled Case
- Yes
- Gauge Filled With
- Glycerin
- Ambient Temperature Range (Special Fill)
- -40 to 140°F
- Measuring Element
- 316 Stainless Steel C-Type Bourdon Tube
- Ambient Temperature Range (Glycerin Fill)
- -4 to 140°F
- Media Temperature Range (Glycerin Fill)
- -40 to 212°F
- Pointer Material
- Aluminum
- Inch/Metric
- Inch
- Media Temperature Range (Special Fill)
- -40 to 212°F
- Connection Material
- 316 Stainless Steel
- Cover Ring Material
- Polished 304 Stainless Steel
Description
Pressure Gauge, 6 in. 304SS Case, 316SS Internals, 5000 psi, 1/2 NPT Male Back Conn, Glycerin Filled, 304SS Front Flange. Corrosion-resistant fillable dry or liquid-filled gauge. Vacuum and compound ranges through 0 psi to 20,000 psi. 316 Stainless Steel wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges. For gauges with MIP, GY40 fill is standard for liquid filled gauges.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.