Pressure Gauge, 4" 304 SS Case, Copper Alloy Internals, 200 inH2O, 1/4 NPT Male Bottom Conn
- Mfr # 40-200-200-inH2O
- Zoro # G608575754
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Pressure and Vacuum Gauge Type
Low Pressure Gauge
Gauge Application
Filter Monitoring, Gas Distribution, Hvac, Leak Detection, Level Indication, Medical
Gauge Nominal Dial Size
4 in
Basic Gauge Case Material
304 Stainless Steel
Gauge Connection Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40-200-200-inH2O
- Zoro #
- G608575754
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Gauge Nominal Dial Size
- 4 in
- Gauge Connection Size
- 1/4 in
Details
- Pressure and Vacuum Gauge Type
- Low Pressure Gauge
- Gauge Application
- Filter Monitoring, Gas Distribution, Hvac, Leak Detection, Level Indication, Medical
- Basic Gauge Case Material
- 304 Stainless Steel
- Gauge Connection Type
- NPT
- Gauge Connection Location
- Bottom
- Series
- 200
- Range
- 0 to 200 inH2O
- Accuracy
- 1.6%
- Gauge Lens Material
- Instrument Glass
- Ambient Temperature Range
- -4 to 140°F
- Inch/Metric
- Inch
- Pointer Material
- Aluminum
- Connection Material
- Brass
- Dial Material
- Aluminum
- Media Temperature Range
- -4 to 176°F
- Bezel Material
- 304 Stainless Steel
Description
Vacuum Gauge, 2.5 in. Black Steel Case, Copper Alloy Internals, 30 inH2O vac, 1/4 NPT Male Bottom Conn. Sensitive capsule-type non-fillable dry gauge. Black painted Steel, Stainless Steel and impact-resistant ABS case. Copper alloy and Brass wetted parts.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.