Pressure Gauge, 0 to 30,000 psi psi, 4 in Dial, NPT, Bottom Location, Stainless Steel Case Material

  • Mfr # 40-402-30000-psi

  • Zoro # G008574180


product price:  $1,256.99
/ea
Free Shipping & Returns

Key Features

Process Connection Location
Bottom
Process Connection Type
NPT
Dial Size (In.)
4 in
Application
Chemical Processing, Oil Field & Offshore, Paper Mills, Agriculture Plants, Marine, Water & Wastewater
Gauge Case Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40-402-30000-psi
Zoro #
G008574180
UPC #
-
Country of Origin
Poland

Dimensions

Dial Size (In.)
4 in
Nominal Dial Size
4 in

Details

Item
Pressure Gauge
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Processing, Oil Field & Offshore, Paper Mills, Agriculture Plants, Marine, Water & Wastewater
Gauge Case Material
Stainless Steel
Series
400/500
Primary Pressure Range
0 to 30,000 psi
Primary Scale Units
psi
Liquid-Filled Case
Yes
Measuring Element
Coiled Safety Tube
Inch/Metric
Inch

Description

Pressure Gauge, 4 in. 304SS Case, 316SS Internals, 5000 psi/kg/cm2, 1/2 NPT Male Back Conn, Glycerin Filled. Corrosion-resistant fillable dry or liquid-filled gauge. Vacuum and compound ranges through 0 psi to 20,000 psi. 316 Stainless Steel wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.