Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Switch, Standard, SPDT, 1/4" NPT, Steel

  • Mfr # 300H-3-2-100/220-110

  • Zoro # G608571688


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/4" NPT
Housing Material
Steel
Max. Pressure
870 to 5000 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300H-3-2-100/220-110
Zoro #
G608571688
UPC #
-
Country of Origin
Germany

Details

Item
Pressure Switch
Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/4" NPT
Housing Material
Steel
Max. Pressure
870 to 5000 psig
Series
300
IP Rating
IP67
Wetted Materials
NBR
Ambient Temp. Range
-4 to 176°F
Electrical Connection
3-Pin Female Attached to 18 in.
Media Temp. Range
-4 to 176°F

Description

300 Series Mechanical Compact Pressure Switch, 1 SPDT Switch, 1/4 NPT Male, 450 psig to 4,600 psig 5,000 psig, Hirschmann Conn. Switch adjustment ranges from vacuum through 4,600 psig. Standard Zinc-nickel with NBR diaphragm wetted parts. SPST or SPDT snap-action switch with solid Silver contacts. CE compliant to suppress Radio Frequency Interference RFI, Electromagnetic Interference EMI and Electrostatic Discharge ESD. RoHS compliant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.