Pressure Switch, Standard, SPDT, 7/16-20" SAE, 500 to 2,500 psi Range, Steel
- Mfr # 200H-3-45-500/2500-46
- Zoro # G308571957
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Action
Snap
Contact Form
SPDT
Pressure Connection Type
7/16-20 in SAE
Range
500 to 2,500 psig
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 200H-3-45-500/2500-46
- Zoro #
- G308571957
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Pressure Switch
- Action
- Snap
- Contact Form
- SPDT
- Pressure Connection Type
- 7/16-20 in SAE
- Range
- 500 to 2,500 psig
- Housing Material
- Steel
- Factory On Setting
- 500 psi
- Factory Off Setting
- 2500 psi
- IP Rating
- IP69
- Media Temp. Range
- -4 to 176°F
- Electrical Connection
- 3-Pin
- Max. Pressure
- Dynamic: 7500 psi; Static: 9000 psi
- Series
- 200
- Ambient Temp. Range
- -4 Degrees to 176 Degrees F
- Wetted Materials
- Zinc-Nickel, NBR
Description
200 Series Mechanical Compact Pressure Switch, Zinc-Nickel Plated Steel Wetted Materials, BUNA-N Diaphragm, 1 SPDT, NO / NC, 7/16-20 SAE male, 1,000 psig to 6,000 psig 9,000 psig, Weatherpack Tower, 3-Pin Male. Switch adjustment ranges from vacuum through 6,00 psig depending on model. 200V & 200L: Standard Brass with NBR diaphragm wetted parts, 200H: Standard Zinc-nickel with NBR diaphragm wetted parts. SPST or SPDT snap-action switch with solid Silver contacts. CE compliant to suppress Radio Frequency Interference RFI, Electromagnetic Interference EMI and Electrostatic Discharge ESD. RoHS compliant.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.