Pressure Switch, Standard, SPDT, 7/16" SAE, 300 to 5000 psi Range, Die-Cast Zinc

  • Mfr # 400H-3-45-145/1750-8

  • Zoro # G908571760


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
SPDT
Pressure Connection Type
7/16" SAE
Range
300 to 5000 psi
Housing Material
Die-Cast Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400H-3-45-145/1750-8
Zoro #
G908571760
UPC #
-
Country of Origin
Germany

Details

Item
Pressure Switch
Action
Standard
Contact Form
SPDT
Pressure Connection Type
7/16" SAE
Range
300 to 5000 psi
Housing Material
Die-Cast Zinc
Standards
CE Compliant
Wetted Materials
Stainless Steel, NBR
Electrical Connection
DIN EN 175301-803 Form A
Max. Pressure
300 to 5000 psig
IP Rating
IP65
Series
400
Media Temp. Range
-4 to 176°F
Ambient Temp. Range
-4 to 176°F

Description

400 Series Mechanical Heavy-Duty Pressure Switch, 1 SPDT Switch, 7/16-20 SAE J514 FIG 34B, 450 psig to 4,600 psig 5,000 psig, Hirschmann. Switch adjustment ranges from vacuum through 4,600 psig depending on model. Standard Zinc-plated Steel with NBR diaphragm < 225 psig; Steel piston with NBR seal > 225 psig wetted parts. SPDT snap-action switch. RoHS compliant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.