Pressure Switch, Standard, SPDT, 7/16" SAE, Steel
- Mfr # 200H-3-45-125/600-112
- Zoro # G108571584
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Action
Snap
Contact Form
SPDT
Pressure Connection Type
7/16-20 in SAE
Range
125 to 600 psi
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 200H-3-45-125/600-112
- Zoro #
- G108571584
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Pressure Switch
- Action
- Snap
- Contact Form
- SPDT
- Pressure Connection Type
- 7/16-20 in SAE
- Range
- 125 to 600 psi
- Housing Material
- Steel
- Factory On Setting
- 125 psi
- Factory Off Setting
- 600 psi
- Wetted Materials
- Zinc-Nickel, NBR
- Media Temp. Range
- -4 to 176°F
- IP Rating
- IP69
- Electrical Connection
- 3-Pin Female Attached to Flying Leads
- Max. Pressure
- Dynamic: 7500 psi; Static: 9000 psi
- Ambient Temp. Range
- -4 Degrees to 176 Degrees F
- Series
- 200
Description
200 Series Mechanical Compact Pressure Switch, Zinc-Nickel Plated Steel Wetted Materials, BUNA-N Diaphragm, 1 SPDT, NO / NC, 1/4 in. NPT Male, 500 psig to 2,500 psig 9,000 psig, Weatherpack Tower, 3-Pin Male. Switch adjustment ranges from vacuum through 6,00 psig depending on model. 200V & 200L: Standard Brass with NBR diaphragm wetted parts, 200H: Standard Zinc-nickel with NBR diaphragm wetted parts. SPST or SPDT snap-action switch with solid Silver contacts. CE compliant to suppress Radio Frequency Interference RFI, Electromagnetic Interference EMI and Electrostatic Discharge ESD. RoHS compliant.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.