This item is Discontinued.

This item is Discontinued.
Pressure Switch, Standard, SPST, 1/8" NPT, Brass (Discontinued)
Mfr #
100L-1-1-15/100-77
Zoro #
G208571705
Country of Origin United States
Category Pressure Switches
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
100L-1-1-15/100-77
Zoro #
G208571705
UPC #
-
Country of Origin
United States
Details
Item
Pressure Switch
Action
Creep
Contact Form
SPST
Pressure Connection Type
1/8 in NPT
Range
15 to 100 psi
Housing Material
Brass
Factory On Setting
15 psi
Factory Off Setting
100 psi
Series
100
Media Temp. Range
-13 to 185°F
Ambient Temp. Range
-13 to 185°F
Wetted Materials
Brass, Polyimide
Max. Pressure
350 psi
Electrical Connection
18 in. Flying Leads
IP Rating
IP69
Description
100 Series Mechanical Compact Pressure Switch, Zinc-Nickel Plated Steel Wetted Materials, BUNA-N Diaphragm, 1 SPST, Normally Open, 1/8 in. NPT Male, 300 psig to 2,500 psig 9,000 psig, Weatherpack Tower. Switch adjustment ranges from vacuum through 6,000 psi depending on model. Standard Brass with NBR diaphragm wetted parts. SPST creep action switch with Silver-plated contacts. CE compliant to suppress Radio Frequency Interference RFI, Electromagnetic Interference EMI and Electrostatic Discharge ESD.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.