Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Switch, Standard, SPST, 1/8" NPT, Steel

  • Mfr # 100H-1-1-3000/6000-100

  • Zoro # G908571616


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
SPST
Pressure Connection Type
1/8" NPT
Housing Material
Steel
IP Rating
IP69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100H-1-1-3000/6000-100
Zoro #
G908571616
UPC #
-
Country of Origin
United States

Details

Item
Pressure Switch
Action
Standard
Contact Form
SPST
Pressure Connection Type
1/8" NPT
Housing Material
Steel
IP Rating
IP69
Electrical Connection
2-Pin Male Attached to Flying Leads
Wetted Materials
Steel, NBR
Max. Pressure
9000 psi
Ambient Temp. Range
-13 to 185°F
Series
100
Media Temp. Range
-13 to 185°F

Description

100 Series Mechanical Compact Pressure Switch, Brass Wetted Materials, PI Diaphragm, 1 SPST, Normally Closed, 1/8 in. NPT Male, 50 psig to 150 psig 350 psig, Weatherpack Shroud, 2-Pin Male. Switch adjustment ranges from vacuum through 6,000 psi depending on model. Standard Brass with NBR diaphragm wetted parts. SPST creep action switch with Silver-plated contacts. CE compliant to suppress Radio Frequency Interference RFI, Electromagnetic Interference EMI and Electrostatic Discharge ESD.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.