Shop NOSHOK
See all product information
Create Account
Pressure Switch, Standard, SPST-NC, 1/4" NPT, Steel
- Mfr # 300H-2-2-100/220-66
- Zoro # G808571716
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Action
Snap
Contact Form
SPST-NC
Pressure Connection Type
1/4 in NPT
Range
100 psi to 220 psi
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300H-2-2-100/220-66
- Zoro #
- G808571716
- UPC #
- -
- Country of Origin
- Germany
- Item
- Pressure Switch
- Action
- Snap
- Contact Form
- SPST-NC
- Pressure Connection Type
- 1/4 in NPT
- Range
- 100 psi to 220 psi
- Housing Material
- Steel
- Factory On Setting
- 100 psi
- Factory Off Setting
- 220 psi
- Media Temp. Range
- -4 to 176°F
- Max. Pressure
- 870 to 5000 psig
- Electrical Connection
- 2-Pin Male
- Series
- 300
- IP Rating
- IP67
- Wetted Materials
- NBR
- Ambient Temp. Range
- -4 Degrees to 176 Degrees F
Description
300 Series Mechanical Compact Pressure Switch, 1 SPDT Switch, 1/4 NPT Male Conn, 450 psig to 4,600 psig 5,000 psig, Deutsch 3-Pin Male DT04-3P. Switch adjustment ranges from vacuum through 4,600 psig. Standard Zinc-nickel with NBR diaphragm wetted parts. SPST or SPDT snap-action switch with solid Silver contacts. CE compliant to suppress Radio Frequency Interference RFI, Electromagnetic Interference EMI and Electrostatic Discharge ESD. RoHS compliant.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.