Pressure Switch, Standard, SPST-NC, 1/8" MNPT, 2 to 20 psi Range, Brass
- Mfr # 100L-2-1-2/20-100
- Zoro # G508571771
product price:Â
$
74.35
/ea
Key Features
Action
Creep
Contact Form
SPST-NC
Pressure Connection Type
1/8 in. NPT Male
Range
2 to 20 psi
Housing Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100L-2-1-2/20-100
- Zoro #
- G508571771
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Pressure Switch
- Action
- Creep
- Contact Form
- SPST-NC
- Pressure Connection Type
- 1/8 in. NPT Male
- Range
- 2 to 20 psi
- Housing Material
- Brass
- Factory On Setting
- 2 psi
- Factory Off Setting
- 20 psi
- Wetted Materials
- Brass, Polyimide
- Series
- 100
- Electrical Connection
- 2-Pin Male Attached to Flying Leads
- IP Rating
- IP69
- Max. Pressure
- 350 psi
- Ambient Temp. Range
- -13 Degrees to 185 Degrees F
- Media Temp. Range
- -13 to 185°F
Description
100 Series Mechanical Compact Pressure Switch, Zinc-Nickel Plated Steel Wetted Materials, BUNA-N Diaphragm, 1 SPST, Normally Closed, 1/8 in. NPT Male, 125 psig to 600 psig 9,000 psig, Deutsch 2-Pin Male DT04-2P. Switch adjustment ranges from vacuum through 6,000 psi depending on model. Standard Brass with NBR diaphragm wetted parts. SPST creep action switch with Silver-plated contacts. CE compliant to suppress Radio Frequency Interference RFI, Electromagnetic Interference EMI and Electrostatic Discharge ESD.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.