Shop NOSHOK
See all product information
Create Account
Pressure Switch, Standard, SPST-NC, 1/8" MNPT, 2 to 20 psi Range, Brass
- Mfr # 100L-2-1-2/20-77
- Zoro # G008571776
product price:Â
$
70.75
/ea
Key Features
Action
Creep
Contact Form
SPST-NC
Pressure Connection Type
1/8 in. NPT Male
Range
2 to 20 psi
Housing Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100L-2-1-2/20-77
- Zoro #
- G008571776
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Pressure Switch
- Action
- Creep
- Contact Form
- SPST-NC
- Pressure Connection Type
- 1/8 in. NPT Male
- Range
- 2 to 20 psi
- Housing Material
- Brass
- Factory On Setting
- 2 psi
- Factory Off Setting
- 20 psi
- Electrical Connection
- 18 in. Flying Leads
- Ambient Temp. Range
- -13 Degrees to 185 Degrees F
- Media Temp. Range
- -13 to 185°F
- Series
- 100
- Wetted Materials
- Brass, Polyimide
- IP Rating
- IP69
- Max. Pressure
- 350 psi
Description
100 Series Mechanical Compact Pressure Switch, Zinc-Nickel Plated Steel Wetted Materials, BUNA-N Diaphragm, 1 SPST, Normally Open, 1/8 in. NPT Male, 125 psig to 600 psig 9,000 psig, Deutsch 2-Pin Female Socket DT06-2S. Switch adjustment ranges from vacuum through 6,000 psi depending on model. Standard Brass with NBR diaphragm wetted parts. SPST creep action switch with Silver-plated contacts. CE compliant to suppress Radio Frequency Interference RFI, Electromagnetic Interference EMI and Electrostatic Discharge ESD.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov