Zoro Homepage

Pressure Switch, Standard, SPST-NC, 1/8" NPT, Brass

  • Mfr # 100V-2-1-3/25-vac-103

  • Zoro # G608571701


product price: $65.39
/ea

Key Features

Action
Standard
Contact Form
SPST-NC
Pressure Connection Type
1/8" NPT
Housing Material
Brass
Wetted Materials
Brass, NBR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100V-2-1-3/25-vac-103
Zoro #
G608571701
UPC #
-
Country of Origin
United States

Details

Item
Pressure Switch
Action
Standard
Contact Form
SPST-NC
Pressure Connection Type
1/8" NPT
Housing Material
Brass
Wetted Materials
Brass, NBR
Max. Pressure
350 psi
Electrical Connection
2-Pin Female Socket Attached to Flying Leads
Series
100
Media Temp. Range
-13 to 185°F
Ambient Temp. Range
-13 to 185°F
IP Rating
IP69

Description

100 Series Mechanical Compact Pressure Switch, Zinc-Nickel Plated Steel Wetted Materials, BUNA-N Diaphragm, 1 SPST, Normally Closed, 1/8 in. NPT Male, 125 psig to 600 psig 9,000 psig, 18 in. Flying Leads. Switch adjustment ranges from vacuum through 6,000 psi depending on model. Standard Brass with NBR diaphragm wetted parts. SPST creep action switch with Silver-plated contacts. CE compliant to suppress Radio Frequency Interference RFI, Electromagnetic Interference EMI and Electrostatic Discharge ESD.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.