Shop NOSHOK
See all product information
Create Account
Pressure Switch, Standard, SPST-NO, 1/8" MNPT, 2 to 20 psi Range, Brass
- Mfr # 100L-1-1-2/20-97
- Zoro # G308571629
product price:Â
$
72.79
/ea
Key Features
Action
Creep
Contact Form
SPST-NO
Pressure Connection Type
1/8 in. NPT Male
Range
2 to 20 psi
Housing Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100L-1-1-2/20-97
- Zoro #
- G308571629
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Pressure Switch
- Action
- Creep
- Contact Form
- SPST-NO
- Pressure Connection Type
- 1/8 in. NPT Male
- Range
- 2 to 20 psi
- Housing Material
- Brass
- Factory On Setting
- 2 psi
- Factory Off Setting
- 20 psi
- IP Rating
- IP69
- Electrical Connection
- 2-Pin Male Attached to Flying Leads
- Series
- 100
- Ambient Temp. Range
- -13 Degrees to 185 Degrees F
- Media Temp. Range
- -13 to 185°F
- Max. Pressure
- 350 psi
- Wetted Materials
- Brass, Polyimide
Description
100 Series Mechanical Compact Pressure Switch, Zinc-Nickel Plated Steel Wetted Materials, BUNA-N Diaphragm, 1 SPST, Normally Closed, 1/8 in. NPT Male, 3,000 psig to 6,000 psig 9,000 psig. Switch adjustment ranges from vacuum through 6,000 psi depending on model. Standard Brass with NBR diaphragm wetted parts. SPST creep action switch with Silver-plated contacts. CE compliant to suppress Radio Frequency Interference RFI, Electromagnetic Interference EMI and Electrostatic Discharge ESD.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov