Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Switch, Standard, SPST-NO, 1/8" NPT, Brass

  • Mfr # 100L-1-1-2/20-99

  • Zoro # G608571596


product price: $76.25
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
SPST-NO
Pressure Connection Type
1/8" NPT
Housing Material
Brass
Wetted Materials
Brass, Polyimide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100L-1-1-2/20-99
Zoro #
G608571596
UPC #
-
Country of Origin
United States

Details

Item
Pressure Switch
Action
Standard
Contact Form
SPST-NO
Pressure Connection Type
1/8" NPT
Housing Material
Brass
Wetted Materials
Brass, Polyimide
Max. Pressure
350 psi
IP Rating
IP69
Media Temp. Range
-13 to 185°F
Electrical Connection
2-Pin Male Attached to Flying Leads
Series
100
Ambient Temp. Range
-13 to 185°F

Description

100 Series Mechanical Compact Pressure Switch, Zinc-Nickel Plated Steel Wetted Materials, BUNA-N Diaphragm, 1 SPST, Normally Open, 1/8 in. NPT Male, 125 psig to 600 psig 9,000 psig, Weatherpack Tower. Switch adjustment ranges from vacuum through 6,000 psi depending on model. Standard Brass with NBR diaphragm wetted parts. SPST creep action switch with Silver-plated contacts. CE compliant to suppress Radio Frequency Interference RFI, Electromagnetic Interference EMI and Electrostatic Discharge ESD.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.