Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Noshok Pressure Transducer, 0-10V, 1500 psi 200-1500-1-5-2-7

Pressure Transducer, 0-10V, 1500 psi (Discontinued)

  • Mfr # 200-1500-1-5-2-7
  • Zoro # G6081000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-1500-1-5-2-7
Zoro #
G6081000
UPC #
-
Country of Origin
Germany

Dimensions

Gauge Connection Size
1/4 in

Details

Item
Pressure Transducer,0-10V,1500 psi
Series
200
Output
0 to 10V DC
Housing
316 Stainless Steel
Transmitter Type
Pressure Transducer
Accuracy - Transmitter
+/-0.5% BFSL
Wetted Materials - Transmitters
316 Stainless Steel
Max. Pressure (PSI)
1500 psig
Electrical Connections - Transmitter
DIN EN 175301-803 Form C
Operating Temp.
-40 to 212°F
Powered By
14 to 30V DC
Specification
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Gauge Connection Type
MNPT
Proof Pressure
1.75 Times Full Scale
Service Life
Greater Than 100,000,000 Load Cycles
Application
HVAC, Hydraulics & Pneumatics, Injection Molding Machines, Railroad Equipment, Stamping & Forming Presses
Max. Operating Temperature
100°C
Response Time
Less Than or Equal 1 ms (Between 10% And 90% Full Scale)
Effect
+/-0.017% Full Scale
Adjustment
+/-10% Full Scale
Burst Pressure
4 Times Full Scale
Min. Operating Temperature
-40°C
Media Temperature Range
-22 to 212°F
Vibration
20G
IP Rating
IP65
Electrical Protection
Reverse Polarity, Over-Voltage And Short Circuit Protection
Ambient Temperature Range
-40 to 185°F
Compensated Temperature Range
32 to 176°F
Measuring Element
316 Stainless Steel (Vacuum Through 300 psi); 17-4PH Stainless Steel (Greater Than 500 psi)
Shock
1000G

Description

Pressure Transducer,0-10V,1500 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.