Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Noshok Pressure Transducer, 0-10V, 7500 psi 200-7500-1-5-2-7

Pressure Transducer, 0-10V, 7500 psi (Discontinued)

  • Mfr # 200-7500-1-5-2-7
  • Zoro # G6081037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-7500-1-5-2-7
Zoro #
G6081037
UPC #
-
Country of Origin
Germany

Dimensions

Gauge Connection Size
1/4 in

Details

Item
Pressure Transducer,0-10V,7500 psi
Series
200
Output
0 to 10V DC
Housing
316 Stainless Steel
Accuracy - Transmitter
+/-0.5% BFSL
Transmitter Type
Pressure Transducer
Wetted Materials - Transmitters
316 Stainless Steel
Max. Pressure (PSI)
7500 psig
Electrical Connections - Transmitter
DIN EN 175301-803 Form C
Operating Temp.
-40 to 212°F
Gauge Connection Type
MNPT
Specification
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Powered By
14 to 30V DC
Proof Pressure
1.75 Times Full Scale
Adjustment
+/-10% Full Scale
Response Time
Less Than or Equal 1 ms (Between 10% And 90% Full Scale)
Measuring Element
316 Stainless Steel (Vacuum Through 300 psi); 17-4PH Stainless Steel (Greater Than 500 psi)
Application
HVAC, Hydraulics & Pneumatics, Injection Molding Machines, Railroad Equipment, Stamping & Forming Presses
Service Life
Greater Than 100,000,000 Load Cycles
IP Rating
IP65
Vibration
20G
Min. Operating Temperature
-40°C
Max. Operating Temperature
100°C
Compensated Temperature Range
32 to 176°F
Burst Pressure
4 Times Full Scale
Shock
1000G
Electrical Protection
Reverse Polarity, Over-Voltage And Short Circuit Protection
Effect
+/-0.017% Full Scale
Ambient Temperature Range
-40 to 185°F
Media Temperature Range
-22 to 212°F

Description

Pressure Transducer,0-10V,7500 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.