This item is Discontinued.

Noshok Pressure Transducer, Wetted Materials: 316 SS, 17-4PH, 0 psig to 5000 psig, 0.5% Accuracy (BFSL), 0 Vdc to 5 Vdc Output, 1/4 NPT Male, 4 Pin Bayonet, 0.8 mm SS Threaded Orifice 200-5000-1-2-2-2-ST8

This item is Discontinued.

Noshok

Pressure Transducer, Wetted Materials: 316 SS, 17-4PH, 0 psig to 5000 psig, 0.5% Accuracy (BFSL), 0 Vdc to 5 Vdc Output, 1/4 NPT Male, 4 Pin Bayonet, 0.8 mm SS Threaded Orifice (Discontinued)

Mfr # 200-5000-1-2-2-2-ST8
Zoro # G508574192
Country of Origin Germany
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
200-5000-1-2-2-2-ST8
Zoro #
G508574192
UPC #
-
Country of Origin
Germany

Dimensions

Gauge Connection Size
1/4 in

Details

Output
0 to 5V DC
Operating Temp.
-40 to 212°F
Response Time
Less Than or Equal 1 ms (Between 10% And 90% Full Scale)
Series
200
Wetted Materials - Transmitters
316 Stainless Steel
Application
HVAC, Hydraulics & Pneumatics, Injection Molding Machines, Railroad Equipment, Stamping & Forming Presses
Housing
316 Stainless Steel
Max. Pressure (PSI)
5000 psig
Accuracy - Transmitter
+/-0.5% BFSL
Gauge Connection Type
MNPT
Electrical Connections - Transmitter
4-Pin Bayonet
Specification
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Powered By
10 to 30V DC
Transmitter Type
Pressure Transducer
Service Life
Greater Than 100,000,000 Load Cycles
Media Temperature Range
-22 to 212°F
Compensated Temperature Range
32 to 176°F
Shock
1000G
Max. Operating Temperature
100°C
Adjustment
+/-10% Full Scale
Proof Pressure
1.75 Times Full Scale
Effect
+/-0.017% Full Scale
Min. Operating Temperature
-40°C
Electrical Protection
Reverse Polarity, Over-Voltage And Short Circuit Protection
Burst Pressure
4 Times Full Scale
IP Rating
IP65
Vibration
20G
Measuring Element
316 Stainless Steel (Vacuum Through 300 psi); 17-4PH Stainless Steel (Greater Than 500 psi)
Ambient Temperature Range
-40 to 185°F

Description

Pressure Transducer, Wetted Materials: 316 SS, 0 psig to 200 psig, 0.25% Accuracy BFSL, 0 Vdc to 10 Vdc Output, 1/4 NPT Male, Mini-Hirschmann. Ranges from vacuum to 0 psig to 15,000 psig; absolute ranges from 0 psia to 15 psia through 0 psia to 300 psia. Voltage output. 316 and 17-4PH Stainless Steel wetted parts. CE compliant to suppress RFI, EMI and ESD.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.