This item is Discontinued.

Noshok Pressure Transducer, Wetted Materials: 316 SS, 17-4PH, 0 psig to 10000 psig, 0.5% Accuracy (BFSL), 0 Vdc to 5 Vdc Output, 1/4 NPT Male, Mini-Hirschmann 200-10000-1-2-2-7

This item is Discontinued.

Noshok

Pressure Transducer, Wetted Materials: 316 SS, 17-4PH, 0 psig to 10000 psig, 0.5% Accuracy (BFSL), 0 Vdc to 5 Vdc Output, 1/4 NPT Male, Mini-Hirschmann (Discontinued)

Mfr # 200-10000-1-2-2-7
Zoro # G008573336
Country of Origin Germany
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
200-10000-1-2-2-7
Zoro #
G008573336
UPC #
-
Country of Origin
Germany

Dimensions

Gauge Connection Size
1/4 in

Details

Output
0 to 5V DC
Operating Temp.
-40 to 212°F
Response Time
Less Than or Equal 1 ms (Between 10% And 90% Full Scale)
Series
200
Gauge Connection Type
MNPT
Electrical Connections - Transmitter
DIN EN 175301-803 Form C
Max. Pressure (PSI)
10,000 psig
Transmitter Type
Pressure Transducer
Wetted Materials - Transmitters
316 Stainless Steel
Application
HVAC, Hydraulics and Pneumatics, Injection Molding Machines, Railroad Equipment, Stamping and Forming Presses
Powered By
10 to 30V DC
Housing
316 Stainless Steel
Specification
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Accuracy - Transmitter
+/-0.5% BFSL
Media Temperature Range
-22 to 212°F
Burst Pressure
4 Times Full Scale
IP Rating
IP65
Compensated Temperature Range
32 to 176°F
Electrical Protection
Reverse Polarity, Over-Voltage And Short Circuit Protection
Service Life
Greater Than 100,000,000 Load Cycles
Effect
+/-0.017% Full Scale
Proof Pressure
1.75 Times Full Scale
Adjustment
+/-10% Full Scale
Vibration
20G
Max. Operating Temperature
100°C
Measuring Element
316 Stainless Steel (Vacuum Through 300 psi); 17-4PH Stainless Steel (Greater Than 500 psi)
Ambient Temperature Range
-40 to 185°F
Shock
1000G
Min. Operating Temperature
-40°C

Description

Pressure Transducer, Wetted Materials: 316 SS, 0 psig to 30 psig, 0.5% Accuracy BFSL, 0 Vdc to 5 Vdc Output, 1/4 NPT Male, Integral Cable 36 in. Ranges from vacuum to 0 psig to 15,000 psig; absolute ranges from 0 psia to 15 psia through 0 psia to 300 psia. Voltage output. 316 and 17-4PH Stainless Steel wetted parts. CE compliant to suppress RFI, EMI and ESD.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.