Pressure Transducer, 0 psig to 2000 psig, 0.25% Accuracy (BFSL), 1 Vdc to 5 Vdc Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached

  • Mfr # 621-2000-1-3-2-6

  • Zoro # G508572877


product price:  $571.99
/ea
Free Shipping & Returns

Key Features

Output
1 to 5V DC
Operating Temp.
-40 to 221°F
Response Time
Less Than or Equal 1 ms
Series
621/622
Wetted Materials - Transmitters
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
621-2000-1-3-2-6
Zoro #
G508572877
UPC #
-
Country of Origin
Germany

Dimensions

Gauge Connection Size
1/4 in

Details

Output
1 to 5V DC
Operating Temp.
-40 to 221°F
Response Time
Less Than or Equal 1 ms
Series
621/622
Wetted Materials - Transmitters
316 Stainless Steel
Housing
316 Stainless Steel
Electrical Connections - Transmitter
1/2" NPT Male Conduit with 6 ft Integral Cable
Max. Pressure (PSI)
2000 psig
Gauge Connection Type
MNPT
Specification
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Application
Chemical Processing, Gas Pressure Measurement, Oil Field & Offshore, Mining, Well Head Measurement
Power Required - Transmitters
6 to 30V DC
Transmitter Type
Pressure Transmitter
Media Temperature Range (T5)
-40 to 158°F
Max. Operating Temperature
105°C
Measuring Element
316 Stainless Steel
Shock
1000G
Vibration
20G
Ambient Temperature Range (T5)
-40 to 167°F
Ambient Temperature Range (T6)
-40 to 140°F
Electrical Protection
Reverse Polarity, Over-Voltage and Short Circuit Protected
Service Life
Greater Than 100,000,000 Load Cycles
Compensated Temperature Range
32 to 176°F
Media Temperature Range (T6)
-40 to 131°F
IP Rating
IP67
Min. Operating Temperature
-40°C
Media Temperature Range (T4)
-40 to 212°F
Ambient Temperature Range (T4)
-40 to 221°F

Description

Pressure Transducer, 0 psig to 3000 psig, 0.25% Accuracy BFSL, 1 Vdc to 5 Vdc Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached. Current and voltage outputs available. 316 stainless Steel and Elgiloy wetted parts. Factory Mutual and Canadian Standards Association approved. CE compliant to suppress RFI, EMI and ESD. NACE MR0175/ISO 15156 compliant. NSI/ISA-12.27.01 approved single seal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products