Pressure Transmitter, 0 psig to 3000 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached

  • Mfr # 621-3000-1-1-2-6

  • Zoro # G908572811


product price:  $608.99
/ea
Free Shipping & Returns

Key Features

Output
4 to 20 mA
Housing
316 Stainless Steel
Operating Temp.
-40 to 221°F
Response Time
Less Than or Equal 1 ms
Series
621/622
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
621-3000-1-1-2-6
Zoro #
G908572811
UPC #
-
Country of Origin
Germany

Dimensions

Gauge Connection Size
1/4 in

Details

Output
4 to 20 mA
Housing
316 Stainless Steel
Operating Temp.
-40 to 221°F
Response Time
Less Than or Equal 1 ms
Series
621/622
Wetted Materials - Transmitters
316 Stainless Steel
Specification
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Max. Pressure (PSI)
3000 psig
Application
Chemical Processing, Gas Pressure Measurement, Oil Field & Offshore, Mining, Well Head Measurement
Gauge Connection Type
MNPT
Transmitter Type
Pressure Transmitter
Power Required - Transmitters
10 to 30V DC
Electrical Connections - Transmitter
1/2" NPT Male Conduit with 6 ft Integral Cable
Service Life
Greater Than 100,000,000 Load Cycles
Media Temperature Range (T4)
-40 to 212°F
Media Temperature Range (T5)
-40 to 158°F
Ambient Temperature Range (T4)
-40 to 221°F
IP Rating
IP67
Media Temperature Range (T6)
-40 to 131°F
Ambient Temperature Range (T5)
-40 to 167°F
Compensated Temperature Range
32 to 176°F
Electrical Protection
Reverse Polarity, Over-Voltage and Short Circuit Protected
Ambient Temperature Range (T6)
-40 to 140°F
Max. Operating Temperature
105°C
Shock
1000G
Min. Operating Temperature
-40°C
Measuring Element
316 Stainless Steel
Vibration
20G

Description

Pressure Transducer, 0 psig to 500 psig, 0.25% Accuracy BFSL, 1 Vdc to 5 Vdc Output, 1/2 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached. Current and voltage outputs available. 316 stainless Steel and Elgiloy wetted parts. Factory Mutual and Canadian Standards Association approved. CE compliant to suppress RFI, EMI and ESD. NACE MR0175/ISO 15156 compliant. NSI/ISA-12.27.01 approved single seal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.