This item is Discontinued.

Noshok Pressure Transmitter, 0 psig to 3000 psig, 0.5% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, Hirschmann, 0.8 mm SS Threaded Orifice 300-3000-1-1-2-8-ST8

This item is Discontinued.

Noshok

Pressure Transmitter, 0 psig to 3000 psig, 0.5% Accuracy (BFSL), 4 mA to 20 mA Output, 1/4 NPT Male, Hirschmann, 0.8 mm SS Threaded Orifice (Discontinued)

Mfr # 300-3000-1-1-2-8-ST8
Zoro # G608574429
Country of Origin Germany
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
300-3000-1-1-2-8-ST8
Zoro #
G608574429
UPC #
-
Country of Origin
Germany

Dimensions

Gauge Connection Size
1/4 in

Details

Output
4 to 20 mA
Operating Temp.
-4 to 176°F
Response Time
Less Than or Equal 4 ms (Between 10% and 90% Full Scale)
Series
300
Powered By
8 to 30V DC
Max. Pressure (PSI)
3000 psig
Wetted Materials - Transmitters
316 Stainless Steel
Electrical Connections - Transmitter
DIN EN 175301-803 Form A
Accuracy - Transmitter
+/-0.5% BFSL
Housing
316 Stainless Steel
Application
HVAC, Hydraulics & Pneumatics, Injection Molding Machines, Railroad Equipment, Stamping & Forming Presses
Specification
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Transmitter Type
OEM Transducer
Measuring Element
316 Stainless Steel (Vacuum Through 150 psi); 13-8PH Stainless Steel (Greater Than 150 psi)
Vibration
10G
Burst Pressure
6 Times Full Scale
Max. Operating Temperature
80°C
Min. Operating Temperature
0°C
Proof Pressure
2 Times Full Scale
Service Life
Greater Than 100,000,000 Load Cycles
Electrical Protection
Reverse Polarity, Over-Voltage And Short Circuit Protection
Shock
500G
IP Rating
IP65 to IP67
Ambient Temperature Range
32 to 176°F
Media Temperature Range
32 to 176°F
Compensated Temperature Range
32 to 176°F

Description

Pressure Transducer, 0 psig to 6000 psig, 0.5% Accuracy BFSL, 0 Vdc to 10 Vdc Output, 1/4 NPT Male, Hirschmann. Ranges from 0 psig to 15 through 0 psig to 10,000 psig; absolute ranges from 0 psia to 15 psia through 0 psia to 300 psia. Current and voltage outputs available. 316 and 13-8PH Stainless Steel wetted parts. CE compliant to suppress RFI, EMI and ESD.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.