This item is Discontinued.

Noshok Pressure Transducer, Wetted Materials: 316 SS, 17-4PH, 0 psig to 750 psig, 0.5% Accuracy (BFSL), 0 Vdc to 10 Vdc Output, 1/4 NPT Male, Mini-Hirschmann 200-750-1-5-2-7

This item is Discontinued.

Noshok

Pressure Transducer, Wetted Materials: 316 SS, 17-4PH, 0 psig to 750 psig, 0.5% Accuracy (BFSL), 0 Vdc to 10 Vdc Output, 1/4 NPT Male, Mini-Hirschmann (Discontinued)

Mfr # 200-750-1-5-2-7
Zoro # G008574197
Country of Origin Germany
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
200-750-1-5-2-7
Zoro #
G008574197
UPC #
-
Country of Origin
Germany

Dimensions

Gauge Connection Size
1/4 in

Details

Output
0 to 10V DC
Operating Temp.
-40 to 212°F
Response Time
Less Than or Equal 1 ms (Between 10% And 90% Full Scale)
Series
200
Application
HVAC, Hydraulics & Pneumatics, Injection Molding Machines, Railroad Equipment, Stamping & Forming Presses
Max. Pressure (PSI)
750 psig
Gauge Connection Type
MNPT
Specification
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Powered By
14 to 30V DC
Accuracy - Transmitter
+/-0.5% BFSL
Electrical Connections - Transmitter
DIN EN 175301-803 Form C
Housing
316 Stainless Steel
Transmitter Type
Pressure Transducer
Wetted Materials - Transmitters
316 Stainless Steel
Burst Pressure
4 Times Full Scale
Measuring Element
316 Stainless Steel (Vacuum Through 300 psi); 17-4PH Stainless Steel (Greater Than 500 psi)
Media Temperature Range
-22 to 212°F
Ambient Temperature Range
-40 to 185°F
Service Life
Greater Than 100,000,000 Load Cycles
Effect
+/-0.017% Full Scale
Max. Operating Temperature
100°C
Compensated Temperature Range
32 to 176°F
Shock
1000G
IP Rating
IP65
Min. Operating Temperature
-40°C
Proof Pressure
1.75 Times Full Scale
Electrical Protection
Reverse Polarity, Over-Voltage And Short Circuit Protection
Adjustment
+/-10% Full Scale
Vibration
20G

Description

Pressure Transducer, Wetted Materials: 316 SS, 17-4PH, 0 psig to 10000 psig, 0.5% Accuracy BFSL, 0 Vdc to 10 Vdc Output, 1/4 NPT Male, Mini-Hirschmann. Ranges from vacuum to 0 psig to 15,000 psig; absolute ranges from 0 psia to 15 psia through 0 psia to 300 psiaVoltage output316 and 17-4PH Stainless Steel wetted partsCE compliant to suppress RFI, EMI and ESD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.