Shop NOSHOK
Create Account
Pressure Transmitter, 0-10000 psi gauge, +/-0.125% of span, 4 mA to 20 mA, 2-wire, 7/16-20 male SAE J
- Mfr # PT40-10000psig-2-1-45-16
- Zoro # G811213801
product price:
$
641.99
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
- PT40-10000psig-2-1-45-16
- Zoro #
- G811213801
- UPC #
- -
- Country of Origin
- China
Description
High Accuracy Fixed Range Pressure Transmitter, 0 to 10000 psi gauge, ±0.125% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 4 mA to 20 mA, 2-wire, 7/16-20 male SAE J514 FIG 34B non-adjustable, 1/2 NPT conduit with 3 ft cable