Shop DURO

Industrial Pressure Gauge, 0 to 160 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 42070613-MAXHAND
  • Zoro # G4431450

product price: 
$
181.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
42070613-MAXHAND
Zoro #
G4431450
UPC #
-
Country of Origin
Mexico
Item
Industrial Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Oil and Gas Industry
Gauge Case Material
Stainless Steel
Series
20
Lens Material
Glass
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Numbered Graduations
20
Gauge Secondary Range Values
0 to 10
Gauge Primary Range Smallest Graduation
10
Graduations
10 psi
Smallest Graduation
10 psi
Gauge Application
Demanding Industries Such as Chemical, Petroleum and Other Services Where Accurate and Dependable Gauges are Required
Calibration Certificate Included
No
Case Color
Chrome
Case Material
Stainless Steel
Socket Material
Stainless Steel
Includes
Pulsation Restrictor
Standards
ASME/ANSI
Connection Type
MNPT
Includes Mounting Hardware
No
Pressure Range Type
Pressure
Secondary Scale Units
bar
Sensor Type
Bourdon Tube
Field Fillable
No
Accuracy Grade
ASME B40.100 Grade 2A
Freeze Resistant Movement
No
Ambient Operating Temperature Range
-30 Degrees to 250 Degrees F
Gauge Case Liquid
None
Includes Calibration Certificate
No
Scale Type
Dual
Removable Bezel
Yes
Vibration Resistance
None
Pointer Characteristics
Lightweight Balanced Construction with Micrometer Adjustment
Dial Face Material
Aluminum
Primary Scale Minor Graduations
1
Bezel Mounting Type
Bayonet
Movement Type
Rotary
Case Construction
Corrosion Resistant
Pressure Gauge Type
Industrial Pressure Gauge
Non-Sparking
No
Dry Dampening Feature
None
Movement Material
Stainless steel
Process Connection Gender
Male
Sensor Material
Stainless Steel
Includes Vent Plug
No
Pointer Color
Black
Accuracy Scale
Full Scale
Secondary Pressure Range
0 to 11
Cleaned for Oxygen Service
No
Dial Color
White
Maximum Pressure
160 psi
Operating Temperature Range
-30 Degrees to 250 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Maximum
11 bar
Secondary Scale Pressure Measurement - Minimum
0 bar
Operating Temperature - Maximum
250 Degrees F
Primary Scale Pressure Measurement - Maximum
160 psi
Process Media Temperature - Maximum
240 Degrees F
NEMA Enclosure Rating
4
IP Rating
IP65
Compatible with Brand
Universal
Operating Temperature - Minimum
-30 Degrees F
Case Finish
Polished Stainless Steel
Process Media Temperature - Minimum
-65 Degrees F

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Depth
2.32 in
Case Diameter
5.04 in
Nominal Dial Size
4 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
4 1/2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Chrome, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.