Pressure Transmitter, 0-200 psi gauge, +/-0.125% of span, 0 Vdc to 10 Vdc, 3-wire, 7/16-20 male SAE J
- Mfr # PT40-200psig-2-5-45-16
- Zoro # G111215086
product price:
$
677.99
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
- PT40-200psig-2-5-45-16
- Zoro #
- G111215086
- UPC #
- -
- Country of Origin
- China
Description
High Accuracy Fixed Range Pressure Transmitter, 0 to 200 psi gauge, ±0.125% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 0 Vdc to 10 Vdc, 3-wire, 7/16-20 male SAE J514 FIG 34B non-adjustable, 1/2 NPT conduit with 3 ft cable