Shop NOSHOK
Create Account
Pressure Transmitter, 0-300 psi gauge, +/-0.25% of span, 0.5 Vdc to 4.5 Vdc, 3-wire ratiometric, 1/
- Mfr # PT30-300psig-1-13-2-14
- Zoro # G511213576
product price:
$
421.99
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
- PT30-300psig-1-13-2-14
- Zoro #
- G511213576
- UPC #
- -
- Country of Origin
- China
Description
High Performance Fixed Range Pressure Transmitter, 0 to 300 psi gauge, ±0.25% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 0.5 Vdc to 4.5 Vdc, 3-wire ratiometric, 1/4 NPT male, DIN form A with 1/2 NPT female conduit