Pressure Transmitter, 0-5000 psi gauge, +/-0.25% of span, 0.5 Vdc to 4.5 Vdc, 3-wire ratiometric, 1
- Mfr # PT30-5000psig-1-13-2-2
- Zoro # G711213086
product price:
$
449.99
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
- PT30-5000psig-1-13-2-2
- Zoro #
- G711213086
- UPC #
- -
- Country of Origin
- China
Description
High Performance Fixed Range Pressure Transmitter, 0 to 5000 psi gauge, ±0.25% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 0.5 Vdc to 4.5 Vdc, 3-wire ratiometric, 1/4 NPT male, bayonet 4 pin