Shop ENERPAC
See all product information
Create Account
Hydraulic Force, 1/4 in NPTF, Lower Back Location, Stainless Steel Case Material
- Mfr # GF871P
- Zoro # G315508915
product price:Â
$
524.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Accuracy
+/-1.00%
Process Connection Location
Lower Back
Process Connection Size
1/4 in
Process Connection Type
NPTF
Gauge Case Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GF871P
- Zoro #
- G315508915
- UPC #
- 0662005121434
- Country of Origin
- China
Dimensions
- Process Connection Size
- 1/4 in
- Case Diameter
- 4.3 in
- Case Depth
- 2 in
- Nominal Dial Diameter
- 4 in
Description
Hydraulic Force
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.