Shop NOSHOK

Pressure Transmitter, 0 psig to 200 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/2 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached

  • Mfr # 621-200-1-1-8-6
  • Zoro # G908572590

product price: 
$
608.99
/ea
Free Shipping & Returns

Key Features

Output
4 to 20 mA
Application
Chemical Processing, Gas Pressure Measurement, Oil Field & Offshore, Mining, Well Head Measurement
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Power Required - Transmitters
10V DC to 30V DC
Wetted Materials - Transmitters
316 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
621-200-1-1-8-6
Zoro #
G908572590
UPC #
-
Country of Origin
Germany

Dimensions

Connection Size
1/2 in

Details

Item
Pressure Transmitter
Output
4 to 20 mA
Application
Chemical Processing, Gas Pressure Measurement, Oil Field & Offshore, Mining, Well Head Measurement
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Power Required - Transmitters
10V DC to 30V DC
Wetted Materials - Transmitters
316 Stainless Steel
Electrical Connections - Transmitter
1/2" NPT Male Conduit with 6 ft Integral Cable
Operating Temp.
-40 Degrees to 221 Degrees F
Material of Construction
316 Stainless Steel
Connection
MNPT
Pressure Range
0 to 200 psig
Shock
1000G
Measuring Element
316 Stainless Steel
Service Life
Greater Than 100,000,000 Load Cycles
Response Time
Less Than or Equal 1 ms
Vibration
20G
Min. Operating Temperature
-40°C
Electrical Protection
Reverse Polarity, Over-Voltage and Short Circuit Protection
Media Temperature Range (T6)
-40 to 131°F
Compensated Temperature Range
32 to 176°F
Max. Operating Temperature
105°C
Media Temperature Range (T5)
-40 to 158°F
Environmental Rating
IP67
Media Temperature Range (T4)
-40 to 212°F

Description

Pressure Transmitter, 0 psig to 30 psig, 0.25% Accuracy BFSL, 4 mA to 20 mA Output, 1/2 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached. Current and voltage outputs available. 316 stainless Steel and Elgiloy wetted parts. Factory Mutual and Canadian Standards Association approved. CE compliant to suppress RFI, EMI and ESD. NACE MR0175/ISO 15156 compliant. NSI/ISA-12.27.01 approved single seal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products